monotaro Battery tester Japanese compatible printer built-in type (Alat Tes Aki)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900
Spesifikasi
Applicable StandardCCA,DIN,JIS,EN,IEC,GB,SAE,MCA,BCI,CA
Cable Length (mm)About 900
Dimensions (mm)210x90x40
Mass (g)470
Measuring Range100-2000CCA
Operating Temperature (°C)0 to 50
Operating Voltage Range (V)DC8-30
Power Supply3.0V/600mAh/Li-MnO2 Button cell CR2450 (for time recording)
ToleranceCCA tolerance: ± 3%, voltage tolerance: ± 0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can print out the measurement results, so you can explain the battery status to the user. Test standards are compatible with the world's major battery standards such as CCA, BCI, CA, MCA, JIS, DIN, IEC, EN, SAE, and GB. In addition, 24V starting system diagnostics and charging system diagnostics are possible.
It can be used for all automobile starting lead-acid batteries, such as general lead-acid batteries, AGM (flat type, spiral type) batteries, gel type batteries, EFB batteries. (In the case of hybrid vehicles, it is possible to support vehicles equipped with lead-acid batteries)
*Cannot be used to diagnose motorcycle batteries. *Do not use for any other purpose. *Button printing may change. *To improve the accuracy of battery tests, specifications will be gradually changed to include additional check items. *This is for 12V automotive lead-acid batteries and cannot be used with charge-controlled batteries. *Avoid storing the paper in high temperatures, humidity, or direct sunlight, and use it as soon as possible. The printing may fade if stored for a long period of time.

Ulasan Produk

Tidak ada ulasan