monotaro Banner

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp429.900 - Rp449.900
Spesifikasi
Dimensions, Height x Width (mm)1500x450
MaterialTarpaulin
Type of SignBanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tarpaulin hanging curtain that is resistant to rain.
You can use it as it is because it has pipes and strings on the top and bottom.
When not in use, it can be rolled up and stored.
As a hanging curtain
* Do not use for any other purpose.
* When hanging, please hang it in a place where there is no fire.
* When storing, avoid places with fire, sunlight, and high temperature and humidity.
Feature
Specification
With upper and lower pipes and strings

Ulasan Produk

Tidak ada ulasan