monotaro Anti-vibration Gel Mat

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp36.900 - Rp69.900
Spesifikasi
ColorBlue
MaterialUrethane elastomer
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It absorbs vibrations and shocks equivalent to a seismic intensity of 7 class, and can prevent falls, shifts, and falls due to earthquakes. The adhesive surface can be repeatedly pasted and peeled off. If the adhesive strength decreases, wash it with a neutral detergent and dry it to restore the original adhesive strength.
From small items to home appliances and OA equipment to prevent falls and fall, and for earthquake countermeasures
*Do not use for purposes other than its intended use. *This product is intended to help prevent falls and slippage. Do not use on valuables. *Please note that we are not responsible for damages in the event of a fall or tumble due to an earthquake. *Depending on the material of the surface to which it is applied, color transfer may occur. *Cannot be used on uneven or rough surfaces, wet areas, concrete surfaces, cloth surfaces, etc. *Do not place in direct sunlight, near fire, or in places with high temperatures and humidity. *The product may deteriorate due to long-term use or installation, so please replace it with a new one at that time. *Please use this product within temperatures of 0 to 70°C.

Ulasan Produk

Tidak ada ulasan