Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Freezing Temperature (°C) | -40 (when using undiluted solution) |
|---|---|
| Ingredient | Ethanol, ethylene glycol, water, butane, propane |
| Type | Aqueous, aerosol |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Its excellent penetration power allows it to quickly melt snow and frost that has frozen onto glass. Its anti-refreeze function makes it extremely convenient. Its high concentration, suitable for temperatures down to -40°C, means it can be used in a variety of locations. Use the cap to scrape off the frost.
Dedicated to de-icing automotive glass
*Be careful not to let the liquid come into direct contact with painted surfaces. If it does get on your car, wipe it off immediately. Also, be careful if it gets on your clothes, as it may stain them. *When there is a large temperature difference between the inside and outside of the car, operating the wipers may cause momentary fogging and reduce visibility, so be careful. Also, if the wiper rubber is worn out, it may vibrate. Check the wiper rubber before use and replace it if it is worn out. *Never use on the inside of the window glass. *Never use in strong winds or at a height higher than your face. Sprayed liquid may splash and come into contact with your eyes or skin. *Never use while driving. *Never use on special glass such as hydrophilic glass or special door mirrors. *Never use the can upside down. *Always use in a well-ventilated area. *Do not use for any purpose other than its intended use.
Dedicated to de-icing automotive glass
*Be careful not to let the liquid come into direct contact with painted surfaces. If it does get on your car, wipe it off immediately. Also, be careful if it gets on your clothes, as it may stain them. *When there is a large temperature difference between the inside and outside of the car, operating the wipers may cause momentary fogging and reduce visibility, so be careful. Also, if the wiper rubber is worn out, it may vibrate. Check the wiper rubber before use and replace it if it is worn out. *Never use on the inside of the window glass. *Never use in strong winds or at a height higher than your face. Sprayed liquid may splash and come into contact with your eyes or skin. *Never use while driving. *Never use on special glass such as hydrophilic glass or special door mirrors. *Never use the can upside down. *Always use in a well-ventilated area. *Do not use for any purpose other than its intended use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Semprotan%20Pencair%20Es)/d7P114772475-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
