monotaro 0.015mm Roll Type for Seat Cover Front

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp649.900
Spesifikasi
Height (mm)1400
MaterialLLDPE
Paper Tube Inner Dia. (mm)About 35
Thickness (mm)0.015
Typeroll
Width (mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A poly cover is useful for curing your seat.
For automobile maintenance, sales, exhibition cars, etc.
*Please do not use it for any purpose other than its intended purpose. *Cannot be used on the arm part. This product is disposable, so please do not use it continuously. *Roll type is only available in packs of 200 pieces. We also have a separate pop-up type set of 50 pieces (order code: 38291321), so please consider it if you are interested.

Ulasan Produk

Tidak ada ulasan