ETI (Elektroelement) D Low Voltage Fuse-Links

Sebelum PPN:
Rp72.900 - Rp2.299.900
Spesifikasi
Breaking Capacity (kA)AC 50, DC 8
ClassFuse link
Rated AC Voltage (V)500
Rated DC Voltage (V)250
StandardsDIN EN 60269-1,DIN EN 60269-3
TypeD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D fuse-links for use by unskilled persons for domestic and similar applications are used as the most reliable protection
of electrical installation, control and signal circuits against overload and short-circuit currents.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan