TAIYO (formerly Kuroda Pneumatics) SH valve Soft seal type (Type E) (Normally open)

Sebelum PPN:
Rp2.499.900 - Rp10.999.900
Spesifikasi
Connector DiameterA / B port: G1 / 4
Driving SystemPilot type normal open type
Effective Section Area (mm²)18
LubricationNot required (refueling is also possible, additive-free turbine oil 1 type in the case of refueling ISO VG32 equivalent)
Manual Operation TypePush type
Mounting Sidefreedom
Number of Ports3 port
Operating Pressure Range (MPa)0.15~1.0
Operating Temperature Range (°C)+5 to +50 (ambient temperature and fluid temperature)
Response Time (s)ON: 0.025 or less, OFF: 0.030 or less
Suitable fluidAir
Type of SignDirect type
Type of SwitchingNormally open
Withstand Pressure (MPa)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan