Junkosha Water-resistant soft polyurethane tube UF 4X2.5mm 25-04 series

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number67-2255-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

It has excellent mechanical strength, especially abrasion resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +80°C).
It is flexible and has high resilience.
There is no risk of leaching of toxic substances.
The bending radius is small, making it easy to work with.
Feature

It has excellent mechanical strength, especially abrasion resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +80°C).
It is flexible and has high resilience.
There is no risk of leaching of toxic substances.
The bending radius is small, making it easy to work with.

Specification : *Color: Black*Outer diameter (mm): 4*Inner diameter (mm): 2.5*Minimum bending radius (mm): 10*Length (m): 20*Usable fluid: Air, water*Maximum operating pressure (MPa): 0.6*Total length (m): 20*Break pressure (MPa) (at 23°C): 2.7*Usable fluid: Air, water*Usable temperature range: Air: -20 to +60°C, Water: 0 to +50°C*Maximum operating pressure: 0.6MPa (at 23°C)*Applicable fittings: One-touch fittings M series (Usable fluid: Air), One-touch fittings W series (Usable fluid: Air), Brass fittings (Usable fluid: Air, water), Handy touch fittings (Usable fluid: Air, water), Stainless steel fittings US2 (Usable fluid: Air, water)*Material/Finish: Water-resistant soft polyurethane*Note: If water resistance is particularly required, please use water-resistant soft polyurethane tubing UF. *When passing tap water, residual chlorine may affect the water. *Country of origin: Japan*Code number: 383-1972

Ulasan Produk

Tidak ada ulasan