Junkosha Water-resistant soft polyurethane tube (microtube) UF 100m transparent UF-M series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number67-2254-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent mechanical strength, especially abrasion resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +80°C).
It is flexible and has high resilience.
There is no risk of leaching of toxic substances.
The bending radius is small, making it easy to work with.
Feature
It has excellent mechanical strength, especially abrasion resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +80°C).
It is flexible and has high resilience.
There is no risk of leaching of toxic substances.
The bending radius is small, making it easy to work with.

Specification : *Color: transparent*Outer diameter (mm): 1.6*Inner diameter (mm): 0.8*Minimum bending radius (mm): 5*Usable fluid: air, water*Maximum operating pressure (MPa): 0.9*Total length (m): 100*Breaking pressure (MPa) (at 23°C): 3.6*Usable fluid: air, water*Usable temperature range: air: -20 to +60°C, water: 0 to +50°C*Maximum operating pressure: 0.9MPa (at 23°C)*Material/Finish: Water-resistant soft polyurethane*When passing tap water through it, residual chlorine may affect it. *Country of origin: Japan*Code number: 383-1988

Ulasan Produk

Tidak ada ulasan