Airtac Universal Speed Controller Meter Out PSS Series

Sebelum PPN:
Rp37.900 - Rp99.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardSpeed controller universal
Type of controlMeter out

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to its small size and light weight, it can save space and expand its applications.
You can effectively control the operating speed of the pneumatic device and the transmission of barometric pressure signals.
It has excellent flow characteristics and can be easily fine-tuned while having high sensitivity.
Since there are two types, an exhaust throttle type and an intake throttle type, it can be applied to various pneumatic equipment.
Since the copper body is nickel-plated, corrosion and contamination can be prevented.
The adjustment lever has a fall-prevention structure.
There is a PT screw rubber (seal) at the end of the screw, so the threaded joint can be effectively sealed.
The universal speed controller (PSS) piping method can be adjusted 360 °.
Feature
Due to its small size and light weight, it can save space and expand its applications.
You can effectively control the operating speed of the pneumatic device and the transmission of barometric pressure signals.
It has excellent flow characteristics and can be easily fine-tuned while having high sensitivity.
Since there are two types, an exhaust throttle type and an intake throttle type, it can be applied to various pneumatic equipment.
Since the copper body is nickel-plated, corrosion and contamination can be prevented.
The adjustment lever has a fall-prevention structure.
There is a PT screw rubber (seal) at the end of the screw, so the threaded joint can be effectively sealed.
The universal speed controller (PSS) piping method can be adjusted 360 °.

Ulasan Produk

Tidak ada ulasan