Nitta TP Fluororesin Tube (mm Size)

Sebelum PPN:
Rp15.999.900 - Rp77.999.900
Spesifikasi
ColorTranslucent
FeatureHeat resistance / chemical resistance / weather resistance / edition / low odor / transparency
Length (m)100
MaterialFEP
Negative pressure performance (kPa)-101.294
Operating Temperature Range (°C)(Air) -65 ~ 200 / (Wed) 0 ~ 100
Suitable fluidAir (clean air) / water (pure water) / chemicals (chemicals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses FEP (tetrafluoroethylene hexafluoride propylene copolymer) resin with excellent chemical resistance.
Manufactured in a clean room, the tube terminal is sealed with a cap, and shipped in heat-sealed packaging.
It has excellent detergency and extremely little adhesion of chemicals.
It can be used for the clean push one fitting "Chemitite C1 series".
A tube with little aging and excellent weather resistance.
It can also be used in environments such as ozone atmosphere.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
For clean, heat resistant, cold resistant and chemical resistant
Feature
Uses FEP (tetrafluoroethylene hexafluoride propylene copolymer) resin with excellent chemical resistance.
Manufactured in a clean room, the tube terminal is sealed with a cap, and shipped in heat-sealed packaging.
It has excellent detergency and extremely little adhesion of chemicals.
It can be used for the clean push one fitting "Chemitite C1 series".
A tube with little aging and excellent weather resistance.
It can also be used in environments such as ozone atmosphere.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Use
For clean, heat resistant, cold resistant and chemical resistant

Ulasan Produk

Tidak ada ulasan