Airtac Tempering equipment GPR30008-M

Sebelum PPN:
Rp829.900
Spesifikasi
Air Consumption (L/minute)≤4
Ambient Temperature (°C)-20~70
BracketIncluded
Display unit[Pressure Gauge] MPa & psi
Mass (g)336
Operating Pressure (MPa)[Low pressure type] 0.005 to 0.2 [Medium pressure type] 0.01 to 0.4 [High pressure type] 0.01 to 0.8
Piping Connection Size(PT)1/4”
Pressure GaugeIncluded
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeatability≤±0.5%F.S.
Sensitivity≤0.2%F.S.
Suitable fluidAir
Supply Air Pressure (MPa)1
TypeMedium pressure type (0.01 to 0.4 MPa)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision pressure control and quick response.
Excellent pressure and flow characteristics.
Easy to install, separator type installation is possible with brackets. Also, module type connection with GF series filters is possible.
In addition to high pressure types, medium pressure and low pressure types are also available.
Feature
High-precision pressure control and quick response.
Excellent pressure and flow characteristics.
Easy to install, separator type installation is possible with brackets. Also, module type connection with GF series filters is possible.
In addition to high pressure types, medium pressure and low pressure types are also available.

Ulasan Produk

Tidak ada ulasan