CHIYODA TSUSHO TE-LF Low-wear touch tube TE series

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number67-2354-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent abrasion resistance.
It has excellent oil and water resistance.
It has excellent outer diameter precision and roundness.
Cut marks are displayed at 1m intervals, making it convenient for cutting work and inventory management.
The bending radius is very small, making it easy to handle.
Various air piping and industrial water piping.
Feature
It has excellent abrasion resistance.
It has excellent oil and water resistance.
It has excellent outer diameter precision and roundness.
Cut marks are displayed at 1m intervals, making it convenient for cutting work and inventory management.
The bending radius is very small, making it easy to handle.
Various air piping and industrial water piping.

Specification : *Color: White*Outer diameter (mm): 8*Inner diameter (mm): 5*Minimum bending radius (mm): 15*Total length (m): 100*Fluid temperature: Air -5 to 60°C, water 5 to 40°C (no freezing)*Operating pressure: Compressed air 0.8MPa, water 0.3MPa*Vacuum pressure: -100kPa*Material/Finish: Special polyurethane*Country of origin: Japan*Code number: 385-8975

Ulasan Produk

Tidak ada ulasan