Orion Machinery Tankless unit cooler water-cooled type

Sebelum PPN:
Rp81.999.900
Spesifikasi
AS ONE Part Number62-2271-68
Capacity (A)Circuit breaker: 5
CondenserDouble tube type cold water type
CoolerShell: Resin / Coil: SUS3.4
Cooling Capacity (kW)1.98/2.21
Current (A)2.7/3.0
Dry Mass (Kg)About 45
Operating Ambient Temperature (°C)5~40
Operating Temperature Range (°C)5~25
Operation Sound (dB)51/55
Outer Dimensions, Width W x Depth D x Height H (mm)534x405x398
Output Power (W)(Circulation pump) 45
Power Capacity (kVa)1.2
Power Consumption (kW)0.73/0.89
Power Input (V)Three-phase 200 (50 / 60Hz)
RefrigerantR-407C
Required Compressor Power (kW)0.65
Tank Capacity (L)35 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a coil-type heat exchanger that is less likely to clog and can be disassembled. A front-side centralized operation system is used for ease of use, and a low-floor structure allows for effective use of space.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Uses a coil-type heat exchanger that is less likely to clog and can be disassembled. A front-side centralized operation system is used for ease of use, and a low-floor structure allows for effective use of space.

Ulasan Produk

Tidak ada ulasan