ULVAC Swing piston type dry vacuum pump

Sebelum PPN:
Rp21.999.900
Spesifikasi
Discharge Port DiameterRc3/8
Height (mm)235
Length (mm)266
Mass (kg)12
Power SupplyAC
Suction Hole DiameterRc3/8
Type of Dry PumpPiston type
Type of PumpDry
Ultimate Pressure (Pa)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size with large displacement.
A dry type vacuum pump that does not use oil for the gas contact part.
An abundant lineup that can be selected according to the application.
Safety design with built-in automatic recovery type thermal protector.
Can be operated from atmospheric pressure.
Continuous operation is possible in all pressure zones.
Simple structure and easy maintenance.
*Power plug and power cord are not included. *Intake and exhaust pipes are not included. *We do not deliver to private homes (single-family homes and collective housing).
Warning
*Power plug and power cord are not included. *Intake and exhaust pipes are not included. *We do not deliver to private homes (single-family homes and collective housing).
Feature
Compact size with large displacement.
A dry type vacuum pump that does not use oil for the gas contact part.
An abundant lineup that can be selected according to the application.
Safety design with built-in automatic recovery type thermal protector.
Can be operated from atmospheric pressure.
Continuous operation is possible in all pressure zones.
Simple structure and easy maintenance.

Ulasan Produk

Tidak ada ulasan