Sebelum PPN:
Rp16.999.900 - Rp40.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | 2~60 |
|---|---|
| Drain Hole Diameter | Bamboo shoot nipple (for inner diameter DIA5.7mm-DIA6mm tube) |
| Filter Life | Pressure loss: 0.07MPa, usage period: 1 year |
| Filtration (µm) | 0.01 |
| Inlet Air Temperature Range (°C) | 5~60 |
| Particle Collection Efficiency (%) | 1 (removal of solid particles) |
| Pressure Loss (MPa) | Initial 0.01 / Normal 0.02 |
| Suitable fluid | Compressed air |
| Type Of Thread | Rc |
| Type of Sign | Plumbing work |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(1) High oil content compatible, oil collection capacity increased by up to 1.8 times (compared to current model) Reference: Inlet oil concentration 17 wt ppm ⇒ Outlet oil concentration normally 0.5 wt ppm (2) The filter element replacement cycle is the same as the current model, pressure loss 0.07 MPa, or one year from the start of use, whichever comes first (3) Pressure loss is also the same as the current model, initial 0.01 MPa, normal 0.02 MPa (4) The maximum operating air pressure Note 1 for MSF400D to 31800D will be changed to 1.0 MPa. Before change: 0.98 MPa Note 1. DSF, LSF, and KSF will also be changed to 1.0 MPa
For removing oil mist
* We do not deliver to private homes (detached houses / apartments).
For removing oil mist
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).Feature
(1) High oil content compatible, oil collection capacity increased by up to 1.8 times (compared to current model) Reference: Inlet oil concentration 17 wt ppm ⇒ Outlet oil concentration normally 0.5 wt ppm (2) The filter element replacement cycle is the same as the current model, pressure loss 0.07 MPa, or one year from the start of use, whichever comes first (3) Pressure loss is also the same as the current model, initial 0.01 MPa, normal 0.02 MPa (4) The maximum operating air pressure Note 1 for MSF400D to 31800D will be changed to 1.0 MPa. Before change: 0.98 MPa Note 1. DSF, LSF, and KSF will also be changed to 1.0 MPaUse
For removing oil mistProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1iP114760054-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
