Orion Machinery Super Mist Filter

Sebelum PPN:
Rp5.099.900 - Rp14.999.900
Spesifikasi
Ambient Temperature (°C)2~60
Drain Hole DiameterRc1 / 4, outer diameter DIA16mm
Filter LifePressure loss: 0.07MPa, usage period: 1 year
Filtration (µm)0.01
Inlet Air Temperature Range (°C)5~60
Particle Collection Efficiency (%)99.999
Pressure Loss (MPa)Initial 0.01 / Normal 0.02
Suitable fluidCompressed air
Type Of ThreadRc
Type of SignBracket option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with high oil concentrations, oil collection capacity increased by up to 1.8 times (compared to current models). Stainless steel container adopted as standard, a first in its class. Clamp joint system adopted as standard. Newly developed element reduces normal pressure loss to 0.02 MPa (down 33% compared to previous models). Lamp indicates when it is time to replace the element.
For removing oil mist
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Compatible with high oil concentrations, oil collection capacity increased by up to 1.8 times (compared to current models). Stainless steel container adopted as standard, a first in its class. Clamp joint system adopted as standard. Newly developed element reduces normal pressure loss to 0.02 MPa (down 33% compared to previous models). Lamp indicates when it is time to replace the element.
Use
For removing oil mist

Ulasan Produk

Tidak ada ulasan