Orion Machinery Super Line Filter (Filter Udara)

Sebelum PPN:
Rp4.499.900 - Rp9.299.900
Spesifikasi
Ambient Temperature (°C)2~60
Drain Hole DiameterRc1 / 4, outer diameter DIA16mm
Filter LifePressure loss: 0.07MPa, usage period: 1 year
Filtration (µm)1
Inlet Air Temperature Range (°C)5~60
Particle Collection Efficiency (%)99.999
Pressure Loss (MPa)Initial 0.005
Quality Grade2 (removal of solid particles)
Suitable fluidCompressed air
Type Of ThreadRc
Type of SignBracket option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification : For solids removal

Ulasan Produk

Tidak ada ulasan