CEJN straight blade hose red

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorRed
FeatureEndurance
Hose Inner Diameter (mm)8
Hose Outer Diameter (mm)12
Maximum Operating Pressure (MPa)1.6
Operating Temperature Range (°C)-20~60
Overall Length (m)100
Suitable fluidAir
Wall Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent resistance to oils, solvents and other non-aqueous solutions.
Excellent mechanical strength and impact strength.
It is resistant to aging and can be used for a long time.
For pneumatic tools and air work in maintenance factories, painting factories, and general production factories.
Feature
It has excellent resistance to oils, solvents and other non-aqueous solutions.
Excellent mechanical strength and impact strength.
It is resistant to aging and can be used for a long time.
Use
For pneumatic tools and air work in maintenance factories, painting factories, and general production factories.

Ulasan Produk

Tidak ada ulasan