Orion Machinery Standard Air Dryer (Small) (Pengering Udara)

Sebelum PPN:
Rp24.999.900 - Rp94.999.900
Spesifikasi
Drain Hole DiameterDIA4 (Use a nylon air tube with an inner diameter of DIA5.7 to 6.0 (outer diameter of DIA8)) or Rc1 / 4
Inlet Air Temperature (°C)5~50
Suitable fluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with high temperature environments. It uses a stainless steel shell heat exchanger that matches the oil-free era of clean air and compressed air. A filter is standard equipped on the condenser suction port, making maintenance easier.
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *We do not deliver to private residences (single-family homes or apartment complexes). *Customer is responsible for installation and installation.
Warning
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *We do not deliver to private residences (single-family homes or apartment complexes). *Customer is responsible for installation and installation.
Feature
Compatible with high temperature environments. It uses a stainless steel shell heat exchanger that matches the oil-free era of clean air and compressed air. A filter is standard equipped on the condenser suction port, making maintenance easier.

Ulasan Produk

Tidak ada ulasan