Airtac Solenoid valve 7V0500 series

Sebelum PPN:
Rp259.900 - Rp489.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-20~70
Number of Ports5
Operating Pressure Range (MPa)0.15~0.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24
Suitable fluidAir
Type of ActingPilot type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a connector type wiring method and is common to vertical insertion and horizontal insertion.
Due to the internal exhaust structure, pilot air is collected and then exhausted from the R and S ports.
The main body is cast and molded from aluminum alloy, and because of its excellent internal structure, the flow rate can be effectively increased.
Screw piping or one-touch fitting piping can be selected. A manifold can also be used to save space.
Feature
It is a connector type wiring method and is common to vertical insertion and horizontal insertion.
Due to the internal exhaust structure, pilot air is collected and then exhausted from the R and S ports.
The main body is cast and molded from aluminum alloy, and because of its excellent internal structure, the flow rate can be effectively increased.
Screw piping or one-touch fitting piping can be selected. A manifold can also be used to save space.

Ulasan Produk

Tidak ada ulasan