Junkosha Soft Polyurethane Tube UH 10X6.5mm 30-10 Series

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number67-2253-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

It has excellent mechanical strength, especially abrasion resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +80°C).
It is flexible and has high resilience.
There is no risk of leaching of toxic substances.
The bending radius is small, making it easy to work with.
For pneumatic equipment For fluid elements For chemical plants
Feature

It has excellent mechanical strength, especially abrasion resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +80°C).
It is flexible and has high resilience.
There is no risk of leaching of toxic substances.
The bending radius is small, making it easy to work with.
For pneumatic equipment For fluid elements For chemical plants

Specification : *Color: Black*Outer diameter (mm): 10*Inner diameter (mm): 6.5*Minimum bending radius (mm): 22*Length (m): 20*Fluid used: Air*Maximum operating pressure (MPa): 0.7*Total length (m): 20*Operating temperature range: -20 to +60°C*Maximum operating pressure: 0.7MPa (at 23°C)*Applicable fittings: One-touch fittings M series, one-touch fittings W series, brass fittings, handy touch fittings, stainless steel fittings US2*Material/Finish: Soft polyurethane*Note: If water resistance is particularly required, please use water-resistant soft polyurethane tubing UF. *Country of origin: Japan*Code number: 382-8884

Ulasan Produk

Tidak ada ulasan