Junkosha Soft nylon-fluoropolymer multilayer tube AP1 Milky white AP1 series

Sebelum PPN:
Rp7.099.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The two-layer structure improves flexibility, kink resistance, and abrasion resistance that could not be achieved with fluorine tubes.
The inner layer is made of a fluoropolymer that has excellent water repellency against chemical solutions.
The layers are completely bonded together by integral molding.
Feature

The two-layer structure improves flexibility, kink resistance, and abrasion resistance that could not be achieved with fluorine tubes.
The inner layer is made of a fluoropolymer that has excellent water repellency against chemical solutions.
The layers are completely bonded together by integral molding.

Specification : *Color: Milky white*Inner diameter (mm): 2.5*Outer diameter (mm): 4*Total length (m): 100*Minimum bending radius (mm): 15*Operating pressure (MPa): 2.0*Operating temperature range (°C): Air: -20 to +70, Water, oil, organic solvents, etc.: 0 to +70*Room temperature burst pressure (MPa): 8.0*Applicable fluids: Air, oil, water, organic solvents, etc.*Operating fluids: Air, oil, water, organic solvents, etc.*Applicable fittings: Brass fittings, stainless steel fittings*Operating temperature range: -20 to 70°C (air), 0 to 70°C (water, oil, organic solvents, etc.)*Material/Finish: Soft nylon-fluoropolymer*When using liquid as the fluid, the surge pressure should be the maximum operating pressure.*Country of origin: Japan*Code number: 382-7425

Ulasan Produk

Tidak ada ulasan