Junkosha Soft nylon tube AS1 (millimeter series)
#Grup produk P114758554
Spesifikasi
| AS ONE Part Number | 67-2251-70 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has excellent mechanical strength, especially in terms of pressure resistance, abrasion resistance, and flex fatigue resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +93°C).
It is very flexible.
It has excellent oil and chemical resistance (especially alkali resistance).
There is no risk of leaching of toxic substances.
It is light and easy to work with.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +93°C).
It is very flexible.
It has excellent oil and chemical resistance (especially alkali resistance).
There is no risk of leaching of toxic substances.
It is light and easy to work with.
Feature
It has excellent mechanical strength, especially in terms of pressure resistance, abrasion resistance, and flex fatigue resistance.Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +93°C).
It is very flexible.
It has excellent oil and chemical resistance (especially alkali resistance).
There is no risk of leaching of toxic substances.
It is light and easy to work with.
Specification : *Color: Black*Outer diameter (mm): 16*Inner diameter (mm): 12*Minimum bending radius (mm): 65*Total length (m): 100*Maximum operating pressure (MPa): 1.4*Operating temperature range (°C): -20 to +70°C (air), 0 to +60°C (water), -20 to +60°C (oil)*Operating fluid: air, water, oil*Operating temperature range: -20 to +70°C (air), 0 to +60°C (water), -20 to +60°C (oil)*Burst pressure: 6.1MPa (at 23°C)*Maximum operating pressure: 1.4MPa (at 23°C)*Applicable fittings: One-touch fittings M series, one-touch fittings W series, brass fittings, stainless steel fittings*Material/Finish: Soft nylon*Note: Please contact us for fluids other than air, water, and oil. *Country of origin: Japan*Code number: 382-7254
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/feP114758554-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
