Togawa Industry Silicone Hose
#Grup produk P114758174
Spesifikasi
| Burst Pressure (MPa) | 4.0(at20°C) |
|---|---|
| Feature | Heat resistance, cold resistance, water resistance, odorless, weather resistance, electrical insulation |
| Hose Inner Dia.xOuter Dia. (mm) | 4.8x10.6 |
| Hose Length (m) | 10 |
| Inner Diameter (mm) | 4.8 |
| Material | silicone |
| Maximum Operating Pressure (MPa) | 1.0(at20°C) |
| Minimum Bending Radius (mm) | 70 |
| Operating Temperature Range (°C) | -30~150 |
| Outer Diameter (mm) | 10.6 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable fluid | Water, air, various foods, powder |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Heat and cold resistance: Can be used in a wide temperature range from -30 to 150 ° C.
Water resistance: It has the feature of low water absorption.
Chemically inert: It is tasteless, odorless and non-toxic and can be used for food and medical equipment.
Restorability: The compression set at high temperature is particularly excellent compared to other rubbers.
Weather resistance: Compared to general rubber, it has better weather resistance and ozone resistance, and there is almost no change in appearance or physical changes.
Electrical properties: It has excellent electrical insulation and is not significantly affected by changes in external conditions.
Vending machines for soft drinks, heating equipment, etc.
High-temperature and low-temperature equipment such as air conditioning, transformers, and OA equipment.
Insulation and protection of wiring inside equipment used at work sites in high temperature and high humidity.
Water resistance: It has the feature of low water absorption.
Chemically inert: It is tasteless, odorless and non-toxic and can be used for food and medical equipment.
Restorability: The compression set at high temperature is particularly excellent compared to other rubbers.
Weather resistance: Compared to general rubber, it has better weather resistance and ozone resistance, and there is almost no change in appearance or physical changes.
Electrical properties: It has excellent electrical insulation and is not significantly affected by changes in external conditions.
Vending machines for soft drinks, heating equipment, etc.
High-temperature and low-temperature equipment such as air conditioning, transformers, and OA equipment.
Insulation and protection of wiring inside equipment used at work sites in high temperature and high humidity.
Feature
Heat and cold resistance: Can be used in a wide temperature range from -30 to 150 ° C.Water resistance: It has the feature of low water absorption.
Chemically inert: It is tasteless, odorless and non-toxic and can be used for food and medical equipment.
Restorability: The compression set at high temperature is particularly excellent compared to other rubbers.
Weather resistance: Compared to general rubber, it has better weather resistance and ozone resistance, and there is almost no change in appearance or physical changes.
Electrical properties: It has excellent electrical insulation and is not significantly affected by changes in external conditions.
Use
Vending machines for soft drinks, heating equipment, etc.High-temperature and low-temperature equipment such as air conditioning, transformers, and OA equipment.
Insulation and protection of wiring inside equipment used at work sites in high temperature and high humidity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
