CEJN Series 567 non-drip coupling

Sebelum PPN:
Rp1.899.900
Spesifikasi
Connector ThreadG1 / 2 female thread
Height (mm)52.5
Length (mm)34
Mating Connection SizeG1 / 2 male screw
Maximum Operating Pressure (MPa)8
Operating Temperature Range (°C)-20~150
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidwater, hot water
Width (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is almost no liquid dripping during coupling separation, and liquid leakage to the surrounding environment can be minimized.
Minimizes air intrusion into the flow path that occurs when coupling is connected.
You can choose an identification function (option) to prevent connection errors.
For cooling and temperature control applications.
Feature
There is almost no liquid dripping during coupling separation, and liquid leakage to the surrounding environment can be minimized.
Minimizes air intrusion into the flow path that occurs when coupling is connected.
You can choose an identification function (option) to prevent connection errors.
Use
For cooling and temperature control applications.

Ulasan Produk

Tidak ada ulasan