CEJN Series 210 Multiflow Air Fluid Gun

Sebelum PPN:
Rp12.999.900
Spesifikasi
Airflow Rate (L/minute)200~1200
Flow Rate (L/minute)Fluid: 5-25
Mass (g)2184
MaterialBody: Polyacetal (POM)
Maximum Operating Pressure (MPa)1.6
Operating Temperature Range (°C)-20~60
Suitable fluidAir, non-flammable liquid
Trusco Part No.146-5439

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-flow type powerful injection that can handle both air and liquid with a single bottle enables effective cleaning and cleaning work. In addition to lever operation, the maximum flow rate can be adjusted with the dial on the main unit. The ergonomic rubber-mounted grip allows you to hold it firmly without slipping and operate it comfortably.
For cleaning with air blow, drying, cooling, draining, cleaning of machine tools, etc.
Feature
A multi-flow type powerful injection that can handle both air and liquid with a single bottle enables effective cleaning and cleaning work. In addition to lever operation, the maximum flow rate can be adjusted with the dial on the main unit. The ergonomic rubber-mounted grip allows you to hold it firmly without slipping and operate it comfortably.
Use
For cleaning with air blow, drying, cooling, draining, cleaning of machine tools, etc.

Ulasan Produk

Tidak ada ulasan