CEJN Series 208 Air Fluid Gun

Sebelum PPN:
Rp9.099.900
Spesifikasi
Air Nozzle PortRc1/4
Airflow Rate (L/minute)500
Mass (g)2641
MaterialBody: Polyacetal (POM)
Nozzle Length (mm)90
Nozzle diameter (mm)4
Operating Temperature Range (°C)-20~60
Overall Length (mm)254
Suitable fluidAir, non-flammable liquid
Trusco Part No.146-5441
nozzle threadM14x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the nozzle tip outlet is divided into 6 parts, noise is reduced and accidents caused by excessive pressure applied to the pressing surface when the outlet is closed are prevented.
Cleaning with air blow, drying, cooling, draining
Feature
Since the nozzle tip outlet is divided into 6 parts, noise is reduced and accidents caused by excessive pressure applied to the pressing surface when the outlet is closed are prevented.
Use
Cleaning with air blow, drying, cooling, draining

Ulasan Produk

Tidak ada ulasan