CEJN Series 115 Nipple

Sebelum PPN:
Rp1.199.900
Spesifikasi
Hex Width Across (mm)22
Length (mm)25.4
Maximum Operating Pressure (MPa)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidhydraulic oil
Width (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch connection.
Non-drip structure.
Compact design.
For connecting hydraulic torque wrenches and bolt tensioners.
Feature
One-touch connection.
Non-drip structure.
Compact design.
Use
For connecting hydraulic torque wrenches and bolt tensioners.

Ulasan Produk

Tidak ada ulasan