Spesifikasi
| Color | Blue |
|---|---|
| Hose Inner Dia.xOuter Dia. (mm) | 6.5x10.0 |
| Hose Length (m) | 10 |
| Inner Diameter (mm) | 6.5 |
| Maximum Operating Pressure (MPa) | 1.6 |
| Mounting | Primary side: R1/4, Secondary side: R1/4 |
| Outer Diameter (mm) | 10 |
| Overall Length (m) | 10 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The winding control function gently winds the hose, preventing dangers caused by hose rambling.
The hose guide winds the hose evenly and prevents the hose from bending during storage.
Installation and maintenance can be performed easily because it can be easily installed with one touch.
The patented large flow rate design contributes to improved work efficiency.
Hose can be easily replaced without disassembly.
It is CE marked according to 2006/42/EC.
A safe pressure relief feature prevents accidents caused by hose recoil during disconnection. (only with eSafe coupling)
For air work in automobile maintenance factories, painting factories, and general production factories.
The hose guide winds the hose evenly and prevents the hose from bending during storage.
Installation and maintenance can be performed easily because it can be easily installed with one touch.
The patented large flow rate design contributes to improved work efficiency.
Hose can be easily replaced without disassembly.
It is CE marked according to 2006/42/EC.
A safe pressure relief feature prevents accidents caused by hose recoil during disconnection. (only with eSafe coupling)
For air work in automobile maintenance factories, painting factories, and general production factories.
Feature
The winding control function gently winds the hose, preventing dangers caused by hose rambling.The hose guide winds the hose evenly and prevents the hose from bending during storage.
Installation and maintenance can be performed easily because it can be easily installed with one touch.
The patented large flow rate design contributes to improved work efficiency.
Hose can be easily replaced without disassembly.
It is CE marked according to 2006/42/EC.
A safe pressure relief feature prevents accidents caused by hose recoil during disconnection. (only with eSafe coupling)
Use
For air work in automobile maintenance factories, painting factories, and general production factories.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/72P114757254-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
