Hitachi Industrial Equipment Systems Refueling Babycon

Sebelum PPN:
Rp97.999.900 - Rp169.999.900
Spesifikasi
Lubrication SystemRefueling type
Maximum Operating Pressure (MPa)0.93
Voltage (V)Top runner motor, 3-phase 50Hz: 200 / 60Hz: 200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully enclosed motor, double-sided belt cover, ON-OFF switch, thermal relay, and time counter are standard equipment.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Warning
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Feature
Fully enclosed motor, double-sided belt cover, ON-OFF switch, thermal relay, and time counter are standard equipment.

Ulasan Produk

Tidak ada ulasan