Hitachi Industrial Equipment Systems Refrigerated air dryer for baby compressors (with built-in aftercooler)

Sebelum PPN:
Rp65.999.900
Spesifikasi
Air Inlet/Outlet ConnectionR3/4
Air Treatment Flow Rate (L/minute)(50Hz)1100,(60Hz)1340
Ambient Temperature (°C)5~40
Cooling MethodForced air cooling
Current (A) (50 / 60Hz)1.5.1.8/1.7.1.8
Drain Hole DiameterRc1/4
Included AccessoriesAuto drain wrap, stop valve
Mass (kg)31
Maximum Air Pressure (MPa)(Compressed air inlet) 0.93
Maximum Temperature (°C)(Compressed air inlet) 65
Outer Dimensions, Width W x Depth D x Height H (mm)240x660x600
Power Input (V)(50Hz) single-phase 200/220, (60Hz) single-phase 200/220
Pressure Switch SpecificationsNone
Refrigerant UsedR-134a
Suitable Air Compressor Power (kW)7.5~11
Type of control(Capacity) Hot gas bypass valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energy-saving design with built-in aftercooler The built-in aftercooler achieves a maximum inlet air temperature of 80°C. Direct connection to 15kW class Bebicon, package oil-free Bebicon, and oil-free scroll compressors (multi-drive scroll) is possible.
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
Warning
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
Feature
Energy-saving design with built-in aftercooler The built-in aftercooler achieves a maximum inlet air temperature of 80°C. Direct connection to 15kW class Bebicon, package oil-free Bebicon, and oil-free scroll compressors (multi-drive scroll) is possible.

Ulasan Produk

Tidak ada ulasan