Hitachi Industrial Equipment Systems Refrigerated Air Dryer

Sebelum PPN:
Rp95.999.900
Spesifikasi
Ambient Temperature (°C)2~45
Included AccessoriesAuto drain trap, drain valve
Operating Pressure Range (MPa)0.3~1.0
Piping DiameterRc1
Power Input (V)Three-phase 200/200 . 220 (50 / 60Hz)
Suitable Compressor Output Power (kW)15
Temperature (°C)10 or less (dew point under pressure of outlet air), 80 (maximum compressed air inlet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an air dryer for air compressors. A model change from the previous model HDR-15AX2. The processed air flow rate has been increased to accommodate the discharge air volume of the G series. Approximately 20% increase compared to the HDR-15AX2 (2.5m 3 /min → 3.0m 3 /min). Compatible with high ambient temperatures (standard compatible with 45°C, can operate up to 50°C). The heat exchanger uses a low-pressure loss all-stainless steel plate-type heat exchanger. This minimizes energy loss due to pressure loss and also improves corrosion resistance.
If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles (4 tons or larger), customers may be asked to collect their packages from the truck depending on the delivery location. *The driver will not assist with unloading. *The air processing capacity is measured at an ambient temperature of 30°C, an inlet air temperature of 45°C, an inlet air pressure of 0.7MPa, and a pressure dew point of 10°C. *The initial pressure loss of the air dryer is 0.01MPa or less. *Not subject to the Electrical Appliance and Material Control Act. *Please consult us separately if using in locations where corrosive gases are generated. *Operating at an operating pressure below the operating pressure range will significantly deteriorate the dryer's dew point. *External dimensions exclude protrusions.
Warning
If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles (4 tons or larger), customers may be asked to collect their packages from the truck depending on the delivery location. *The driver will not assist with unloading. *The air processing capacity is measured at an ambient temperature of 30°C, an inlet air temperature of 45°C, an inlet air pressure of 0.7MPa, and a pressure dew point of 10°C. *The initial pressure loss of the air dryer is 0.01MPa or less. *Not subject to the Electrical Appliance and Material Control Act. *Please consult us separately if using in locations where corrosive gases are generated. *Operating at an operating pressure below the operating pressure range will significantly deteriorate the dryer's dew point. *External dimensions exclude protrusions.
Feature
This is an air dryer for air compressors. A model change from the previous model HDR-15AX2. The processed air flow rate has been increased to accommodate the discharge air volume of the G series. Approximately 20% increase compared to the HDR-15AX2 (2.5m 3 /min → 3.0m 3 /min). Compatible with high ambient temperatures (standard compatible with 45°C, can operate up to 50°C). The heat exchanger uses a low-pressure loss all-stainless steel plate-type heat exchanger. This minimizes energy loss due to pressure loss and also improves corrosion resistance.

Ulasan Produk

Tidak ada ulasan