Nitta Quickseal ES Swivel Nut Female Connector Nylon Coil Tube Exclusive Type

Sebelum PPN:
Rp449.900
Spesifikasi
Dimension C (mm)14
Dimension D1 (mm)10.2
Dimension D2 (mm)19.8
Dimension I (mm)9.5
Dimension L (mm)189
Mass (g)193
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)(Air) -40 to +100
Screw Size(T)G1/2
ShapeFS swivel nut female connector
Suitable TubeNylon tube model S1 / 2
Suitable fluidAir
Tube Insertion Length F (mm)29
Type Of ThreadG
Width Across Flats H1 (mm)24
Width Across Flats H2 (mm)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a screw-in type.
It is a three-point type of joint body, nut, and sleeve. A fitting exclusively for nylon coil tubes.
Feature
It is a screw-in type.
It is a three-point type of joint body, nut, and sleeve. A fitting exclusively for nylon coil tubes.

Ulasan Produk

Tidak ada ulasan