Nitta Quick Seal Female Connector

Sebelum PPN:
Rp53.900 - Rp679.900
Spesifikasi
Dimension S (mm)4.6
Operating Temperature Range (°C)(Air) Nylon sleeve/-40 to +80, Brass sleeve/-40 to +100, (Water) Nylon sleeve/0 to +70, Brass sleeve/0 to +100, (General hydraulic oil) Nylon sleeve/-40 to +80, Brass sleeve/-40 to +100
ShapeFemale connector
Suitable fluidAir, water, general hydraulic oil
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose piping threaded fittings
It is a screw-in type and provides strong sealing performance.
This product complies with JIS B 8381-1995 (fittings for pneumatic flexible pipes).
Feature
Multipurpose piping threaded fittings
It is a screw-in type and provides strong sealing performance.
This product complies with JIS B 8381-1995 (fittings for pneumatic flexible pipes).

Ulasan Produk

Tidak ada ulasan