Nitta Quick seal connector (high pressure type)

Sebelum PPN:
Rp48.900 - Rp169.900
Spesifikasi
Dimension S (mm)4.6
Operating Temperature Range (°C)(Air) Nylon sleeve/-40 to +80, Brass sleeve/-40 to +100, (Water) Nylon sleeve/0 to +70, Brass sleeve/0 to +100
ShapeConnector
Suitable fluidAir, water, general hydraulic oil
Type Of ThreadR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a screw-in type fitting exclusively for high pressure type nylon tube N2-2.
It provides strong sealing performance.
This product complies with JIS B 8381-1995 (fittings for pneumatic flexible pipes).
Only the brass connector is sealed.
Feature
This is a screw-in type fitting exclusively for high pressure type nylon tube N2-2.
It provides strong sealing performance.
This product complies with JIS B 8381-1995 (fittings for pneumatic flexible pipes).
Only the brass connector is sealed.

Ulasan Produk

Tidak ada ulasan