Nitta PushOne A Series Hexagonal Socket Circular Connector

Sebelum PPN:
Rp67.900 - Rp94.900
Spesifikasi
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)(Air) -20 to +80, (water) 0 to +40
ShapeHexagon socket head round connector
Suitable fluidAir water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tube is a push-one connection.
It is electroless nickel plated.
The white body brightens the working environment.
Uses flame-retardant resin (equivalent to UL94 standard V-0).
Sealing on the R thread.
Feature
The tube is a push-one connection.
It is electroless nickel plated.
The white body brightens the working environment.
Uses flame-retardant resin (equivalent to UL94 standard V-0).
Sealing on the R thread.

Ulasan Produk

Tidak ada ulasan