Nitta PushOne A Series Double Y Union

Sebelum PPN:
Rp169.900
Spesifikasi
Applicable Tube Outer Diameter D1 (mm)6
Applicable Tube Outer Diameter D2 (mm)8
Dimension D (mm)14.6
Dimension D1 (mm)12.6
Dimension L (mm)39.2
Dimension L11 (mm)24.8
Dimension P3 (mm)14.8
Dimension P4 (mm)12.2
Dimension W (mm)24.8
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)(Air) -20 to +80, (water) 0 to +40
ShapeDouble Y Union
Suitable fluidAir, water
Tube insertion length F1 (mm)15
Tube insertion length F2 (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tube is a push-one connection.
It is electroless nickel plated.
The white body brightens the working environment.
Uses flame-retardant resin (equivalent to UL94 standard V-0).
Feature
The tube is a push-one connection.
It is electroless nickel plated.
The white body brightens the working environment.
Uses flame-retardant resin (equivalent to UL94 standard V-0).

Ulasan Produk

Tidak ada ulasan