Nitta Push One E Series Hexagon Socket Round Connector

Sebelum PPN:
Rp85.900
Spesifikasi
Maximum Operating Pressure (MPa)1
Pipe Connection DiameterM5
Suitable Tube Outer Diameter (mm)4
Suitable fluidAir, water
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tube is a push-one connection.
It is electroless nickel plated.
Sealing on the R thread.
Feature
The tube is a push-one connection.
It is electroless nickel plated.
Sealing on the R thread.

Ulasan Produk

Tidak ada ulasan