MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-lubricated type)
#Grup produk P114755450
Spesifikasi
| Compressor | GHO-1C |
|---|---|
| Discharge Air Volume (L/min) | 80 |
| Height (mm) | 653 |
| Length (mm) | 370 |
| Lubrication System | Refueling type |
| Mass (kg) | 63 |
| Noise Level (dB(A)) | 71 |
| Oil Volume (L) | Filling oil (upper / lower limit): 0.23 / 0.15 |
| Output (kW) | 0.75 |
| Suitable Lubricant Oil | CO-68 |
| Tank Capacity (L) | 38 |
| Voltage (V) | (Motor) Three-phase 50Hz 200 |
| Width (mm) | 907 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a control method in which an automatic pressure switch repeatedly turns the motor on at 0.78 MPa and off at 0.98 MPa.
Suitable for intermittent use of compressed air.
All models come standard with a fully enclosed external fan motor.
All models are equipped with top-runner motors (excluding single-phase)
*Product will be delivered to your vehicle.
*Unloading from trucks, carrying into buildings, and unpacking are not possible.
*Installation and mounting are also the responsibility of the customer.
*This product cannot be delivered to private residences (personal names).
Suitable for intermittent use of compressed air.
All models come standard with a fully enclosed external fan motor.
All models are equipped with top-runner motors (excluding single-phase)
*Product will be delivered to your vehicle.
*Unloading from trucks, carrying into buildings, and unpacking are not possible.
*Installation and mounting are also the responsibility of the customer.
*This product cannot be delivered to private residences (personal names).
Warning
*Product will be delivered to your vehicle.*Unloading from trucks, carrying into buildings, and unpacking are not possible.
*Installation and mounting are also the responsibility of the customer.
*This product cannot be delivered to private residences (personal names).
Feature
This is a control method in which an automatic pressure switch repeatedly turns the motor on at 0.78 MPa and off at 0.98 MPa.Suitable for intermittent use of compressed air.
All models come standard with a fully enclosed external fan motor.
All models are equipped with top-runner motors (excluding single-phase)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ciP114755450-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
