MEIJI AIR COMPRESSOR MFG. Portable engine compressor

Sebelum PPN:
Rp99.999.900
Spesifikasi
CompressorGEO-4.5C
Control Pressure (MPa)0.59~0.69
Discharge Air Volume (L/min)450
Driving SystemRecoil system
Engine TypeGasoline
Height (mm)642
Length (mm)478
Lubrication SystemRefueling type
Mass (kg)109
Oil Volume (L)0.58/0.26
Suitable Lubricant OilCO-68
Tank Capacity (L)19
TypeCompact and lightweight
Width (mm)1180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (individual names).
Warning
*This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (individual names).
Feature
Specification : Equipped with slowdown device

Ulasan Produk

Tidak ada ulasan