Junkosha Polyurethane-Fluoropolymer Multilayer Tube UP1 Milky White UP1 Series

Sebelum PPN:
Rp1.799.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The two-layer structure improves flexibility, kink resistance, and abrasion resistance that could not be achieved with fluorine tubes.
The inner layer is made of a fluoropolymer that has excellent water repellency against chemical solutions.
The layers are completely bonded together by integral molding.
The UP1 uses polyurethane for the outer layer, and can be used with the US2 series stainless steel fittings to prevent kinking during piping.
For painting equipmentFor dental equipmentFor semiconductor manufacturing equipmentFor solvent transferFor oil and pneumatic equipmentFor food manufacturing equipmentFor viscous fluid transferFor centralized lubrication equipmentFor analytical equipment
Feature

The two-layer structure improves flexibility, kink resistance, and abrasion resistance that could not be achieved with fluorine tubes.
The inner layer is made of a fluoropolymer that has excellent water repellency against chemical solutions.
The layers are completely bonded together by integral molding.
The UP1 uses polyurethane for the outer layer, and can be used with the US2 series stainless steel fittings to prevent kinking during piping.
For painting equipmentFor dental equipmentFor semiconductor manufacturing equipmentFor solvent transferFor oil and pneumatic equipmentFor food manufacturing equipmentFor viscous fluid transferFor centralized lubrication equipmentFor analytical equipment

Specification : *Color: Milky white*Inner diameter (mm): 4*Outer diameter (mm): 6*Total length (m): 100*Minimum bending radius (mm): 20*Operating pressure (MPa): 0.6*Operating temperature range (°C): Air: -20 to +70, Water, oil, organic solvents, etc.: 0 to +70*Room temperature burst pressure (MPa): 2.4*Applicable fluids: Air, oil, water, organic solvents, etc.*Operating fluids: Air, oil, water, organic solvents, etc.*Applicable fittings: Brass fittings, stainless steel fittings (US2 series)*Operating temperature range: -20 to 70 (air), 0 to 70°C (water, oil, organic solvents, etc.)*Material/Finish: Polyurethane-fluoropolymer*When using liquid as the fluid, the surge pressure should be the maximum operating pressure. *Country of origin: Japan*Code number: 382-9027

Ulasan Produk

Tidak ada ulasan