Junkosha Hose Polyurethane Air AH 100m Orange AH Series (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number67-2251-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is flexible and has excellent abrasion resistance.
Reinforced with spiral threads for excellent pressure resistance.
Standard color: Orange For air tools (air drivers, air hammers, air staplers, air guns, air stickers, etc.)
Feature
It is flexible and has excellent abrasion resistance.
Reinforced with spiral threads for excellent pressure resistance.
Standard color: Orange For air tools (air drivers, air hammers, air staplers, air guns, air stickers, etc.)

Specification : *Color: Orange*Outer diameter (mm): 12*Inner diameter (mm): 8*Total length (m): 100*Thickness (mm): 2*Operating pressure (MPa): 1.1*Operating temperature range (°C): -20 to 60*Operating fluid: Air*Maximum operating pressure (MPa): 1.1*Allowable bending radius (mm or more): 60*Operating fluid: Air*Operating temperature range: -20 to +60°C*Maximum operating pressure: 1.1MPa (at 23°C)*Applicable fittings: AH fittings*Material/Finish: Polyurethane*Note: One-touch fittings cannot be used. *Country of origin: Japan*Code number: 383-6736

Ulasan Produk

Tidak ada ulasan