Nitta Hose PN Polyolefin Resin Tubing Super Flexible (Selang Poliolefin / Selang Multifungsi)

Sebelum PPN:
Rp529.900 - Rp5.099.900
Spesifikasi
Maximum Operating Pressure (MPa)(at20°C)0.7
Negative pressure performance (kPa)-101.294
Operating Temperature Range (°C)[Air (clean air)] -60 to +80 [Water (pure water)] 0 to +80
Suitable fluidAir (clean air), water (pure water), various chemicals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This clean tube is suitable for devices and applications that use fluids such as clean air, N2 gas, pure water, or various chemical liquids.
This is an eco-friendly tube that is environmentally friendly. When incinerated (at 750°C), only carbon dioxide is generated, and no toxic gases such as nitrogen oxides (NOx) or sulfur oxides (SOx) are generated. No dioxins are generated at all.
They are manufactured in a clean room, the tube ends are sealed with caps, and the products are shipped in heat-sealed packaging.
It uses a special polyolefin resin that has excellent moisture barrier properties and is even more flexible than PL tubes.
It is more economical than fluororesin tubes.
It complies with Ministry of Health, Labor and Welfare Notification No. 201 (2006) and Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Feature
This clean tube is suitable for devices and applications that use fluids such as clean air, N2 gas, pure water, or various chemical liquids.
This is an eco-friendly tube that is environmentally friendly. When incinerated (at 750°C), only carbon dioxide is generated, and no toxic gases such as nitrogen oxides (NOx) or sulfur oxides (SOx) are generated. No dioxins are generated at all.
They are manufactured in a clean room, the tube ends are sealed with caps, and the products are shipped in heat-sealed packaging.
It uses a special polyolefin resin that has excellent moisture barrier properties and is even more flexible than PL tubes.
It is more economical than fluororesin tubes.
It complies with Ministry of Health, Labor and Welfare Notification No. 201 (2006) and Ministry of Health, Labor and Welfare Notification No. 370 (1959).

Ulasan Produk

Tidak ada ulasan