Nitta PN Polyolefin Resin Tubing (Super Flexible / Mm Size) (Selang PU / Selang Angin)
Spesifikasi
| Feature | Flexibility / food |
|---|---|
| Material | Polyolefin |
| Maximum Operating Pressure (MPa) | 0.7 |
| Negative pressure performance (kPa) | -101.294 |
| Operating Temperature Range (°C) | (Air) -60-80 / (Wed) 0-80 |
| Suitable fluid | Air (clean air) / water (pure water) / chemicals (chemicals) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A clean tube suitable for devices and applications that use clean air, N2 gas, pure water, or various chemicals as fluids.
An eco-friendly tube. Only carbon dioxide gas is generated during incineration (750 ° C), and no toxic gas such as nitrogen oxides (NOx) and sulfur oxides (SOx) is generated. No dioxin is generated.
Manufactured in a clean room, the tube terminal is sealed with a cap, and shipped in heat-sealed packaging.
Uses a special polyolefin resin that has an excellent moisture barrier and is even more flexible than PL tubes.
It is more economical than fluororesin tubes.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
For clean piping (super flexible)
An eco-friendly tube. Only carbon dioxide gas is generated during incineration (750 ° C), and no toxic gas such as nitrogen oxides (NOx) and sulfur oxides (SOx) is generated. No dioxin is generated.
Manufactured in a clean room, the tube terminal is sealed with a cap, and shipped in heat-sealed packaging.
Uses a special polyolefin resin that has an excellent moisture barrier and is even more flexible than PL tubes.
It is more economical than fluororesin tubes.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
For clean piping (super flexible)
Feature
A clean tube suitable for devices and applications that use clean air, N2 gas, pure water, or various chemicals as fluids.An eco-friendly tube. Only carbon dioxide gas is generated during incineration (750 ° C), and no toxic gas such as nitrogen oxides (NOx) and sulfur oxides (SOx) is generated. No dioxin is generated.
Manufactured in a clean room, the tube terminal is sealed with a cap, and shipped in heat-sealed packaging.
Uses a special polyolefin resin that has an excellent moisture barrier and is even more flexible than PL tubes.
It is more economical than fluororesin tubes.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Use
For clean piping (super flexible)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Selang%20PU%20%2F%20Selang%20Angin)/0yP114755034-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
