Nitta PL Polyolefin Resin Tubing (Inch Size) (Selang PU / Selang Angin)

Sebelum PPN:
Rp649.900 - Rp3.299.900
Spesifikasi
ColorMilky white
FeatureFlexibility / food
Inner Diameter (mm)2
Mass (g)4/m
MaterialPolyolefin
Maximum Operating Pressure (MPa)0.9
Minimum Bending Radius (mm)7
Negative pressure performance (kPa)-101.294
Operating Temperature Range (°C)(Air) -60-80 / (Wed) 0-80
Outer Diameter (mm)3.18
Suitable fluidAir (clean air) / gas (N2 gas) / water (pure water) / chemicals (chemical)
TypePL-5-3.18x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clean tube suitable for devices and applications that use clean air, N2 gas, pure water, or various chemicals as fluids.
An eco-friendly tube. Only carbon dioxide gas is generated during incineration (750 ° C), and no toxic gas such as nitrogen oxides (NOx) and sulfur oxides (SOx) is generated. No dioxin is generated.
Manufactured in a clean room, the end of the tube is sealed with a cap, and shipped in heat-sealed packaging.
Uses a special polyolefin resin with excellent moisture barrier properties and flexibility.
It is more economical than fluororesin tubes.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Chemifit C1 series with matching outer diameter size Can be used for Chemifit C1S series.
For clean piping (flexible)
Feature
A clean tube suitable for devices and applications that use clean air, N2 gas, pure water, or various chemicals as fluids.
An eco-friendly tube. Only carbon dioxide gas is generated during incineration (750 ° C), and no toxic gas such as nitrogen oxides (NOx) and sulfur oxides (SOx) is generated. No dioxin is generated.
Manufactured in a clean room, the end of the tube is sealed with a cap, and shipped in heat-sealed packaging.
Uses a special polyolefin resin with excellent moisture barrier properties and flexibility.
It is more economical than fluororesin tubes.
It conforms to the Ministry of Health, Labor and Welfare Notification No. 201 (2006) and the Ministry of Health, Labor and Welfare Notification No. 370 (1959).
Chemifit C1 series with matching outer diameter size Can be used for Chemifit C1S series.
Use
For clean piping (flexible)

Ulasan Produk

Tidak ada ulasan