Junkosha PFA tube TA 10X8mm semi-transparent TA100-N series

Sebelum PPN:
Rp35.999.900
Spesifikasi
AS ONE Part Number67-2251-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has particularly excellent heat and cold resistance.
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids For various equipment requiring heat resistance, high insulation, and high frequency characteristics
Feature
It has particularly excellent heat and cold resistance.
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids For various equipment requiring heat resistance, high insulation, and high frequency characteristics

Specification : *Color: Translucent*Inner diameter (mm): 8*Outer diameter (mm): 10*Total length (m): 100*Minimum bending radius (mm): 70*Operating pressure (MPa): 0.78*Operating temperature range (°C): -65 to +180*Normal temperature burst pressure (MPa): 3.4*Applicable fluids: air, water, corrosive flows, etc.*Operating fluids: air, water, corrosive flows, etc.*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 180°C (air)*Material/Finish: Fluoropolymer PFA*Please contact us for other usable fluids. *Country of origin: Japan*Code number: 384-2306

Ulasan Produk

Tidak ada ulasan