Junkosha PFA coil tube FT Semi-transparent FT series

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number67-2256-40
Coil Length (m)1.05
ColorTranslucent
Hose Inner Diameter (mm)4
Hose Outer Diameter (mm)6
Maximum Operating Pressure (MPa)1.6
Suitable fluidAir, water, corrosive fluids, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has particularly excellent heat and cold resistance.
No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
It has excellent weather resistance and does not change over time.
Standard color: Translucent For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids Various equipment requiring heat resistance, high insulation, and high frequency characteristics
Feature
It has particularly excellent heat and cold resistance.
No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
It has excellent weather resistance and does not change over time.
Standard color: Translucent For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids Various equipment requiring heat resistance, high insulation, and high frequency characteristics

Specification : Operating temperature range (°C): -65 to 180 * Total length (mm): 365 * Coil diameter (mm): 55 * Number of cores: 1 * Maximum operating pressure (MPa): 1.6 * Applicable fittings: Stainless steel fittings * Maximum operating pressure: 2.4 MPa (at 23°C) * Material/Finish: Fluorine polymer resin (PFA) * Code number: 384-2874

Ulasan Produk

Tidak ada ulasan