Junkosha PFA coil tube FT Semi-transparent FT series
#Grup produk P114754619
Spesifikasi
| AS ONE Part Number | 67-2257-99 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has particularly excellent heat and cold resistance.
No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
It has excellent weather resistance and does not change over time.
Standard color: Translucent For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids Various equipment requiring heat resistance, high insulation, and high frequency characteristics
No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
It has excellent weather resistance and does not change over time.
Standard color: Translucent For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids Various equipment requiring heat resistance, high insulation, and high frequency characteristics
Feature
It has particularly excellent heat and cold resistance.No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
It has excellent weather resistance and does not change over time.
Standard color: Translucent For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids Various equipment requiring heat resistance, high insulation, and high frequency characteristics
Specification : *Color: Translucent*Inner diameter (mm): 2*Outer diameter (mm): 4*Operating temperature range (°C): -65 to +180*Total length (mm): 345*Coil diameter (mm): 42*Operating fluid: Air, water, corrosive fluid, etc.*Maximum operating pressure (MPa): 2.4*Number of cores: 1*Coil length (mm): 85*Operating fluid: Air, water, corrosive fluid, etc.*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 180°C (air)*Maximum operating pressure: 2.4MPa (at 23°C)*Material/Finish: Fluoropolymer resin (PFA)*Country of origin: Japan*Code number: 384-2871
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
