Junkosha PFA coil tube FT Semi-transparent FT series

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number67-2255-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has particularly excellent heat and cold resistance.
No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
Feature
It has particularly excellent heat and cold resistance.
No-load continuous use temperature PFA: -65 to +260°C
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.

Specification : *Color: Translucent*Inner diameter (mm): 6*Outer diameter (mm): 8*Operating temperature range (°C): -65 to +180*Total length (mm): 350*Coil diameter (mm): 95*Operating fluid: Air, water, corrosive fluid, etc.*Coil length (mm): 90*Number of cores: 1*Maximum operating pressure (MPa): 1*Operating fluid: Air, water, corrosive fluid, etc.*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 180°C (air)*Maximum operating pressure: 2.4MPa (at 23°C)*Material/Finish: Fluoropolymer resin (PFA)*Country of origin: Japan*Code number: 384-2873

Ulasan Produk

Tidak ada ulasan